Ecolab

PanTastic™ 5 gal Liquid Pot and Pan Detergent

Part #E6112971  |  Manufacturer Part #6112971

Size:

5 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: PanTastic™

Color Finish: Dark Blue

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 5 gal

Type: Floral