Ecolab

Quik-Care™ 6 - 750ml Quick Care Nourishing Foam

Part #E6000082  |  Manufacturer Part #6000082

Size:

6 - 750 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 62% ethyl alcohol provides proven infection prevention against a wide range of microorganisms in vitro
  • Kills 99.999% in 15 seconds without water
  • 94% biobased formula helps break the chain of infection while meeting sustainability goals by reducing consumption of non-renewable resources, especially petroleum based materials
  • Clinically proven to nourish the skin's moisture barrier; Delivers vital nutrients to skin over time to allow the skin to repair itself naturally
  • Hypoallergenic dye free and fragrance free formula with bisabolol, vitamin B3 and vitamin E
  • Meets CDC Category IA recommendation for Hand Hygiene in Healthcare settings
  • Effective against CRE (Carbapenem-resistant Enterobacteriacae)

Documents

Specifications

Application: Hand Cleaning

Collection: Quik-Care™

EcoLogo Certified: No

Green Seal Certified: No

Material: [Foam, Ethyl Alcohol]

Size: 6 - 750 mL

UL Listed: No