Ecolab

Quik-Care® Soap Dispenser Holder for 7 oz. Hand Rinse

Part #E92022019  |  Manufacturer Part #92022019

Brand Model Compatibility:

7 oz Hand Rinse
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 7 oz Hand Rinse

Collection: Quik-Care®

Installation Type: Wall Mount

Product Type: Holder

UL Listed: No