Ecolab

Quik Fill™ 2 oz. Pourpak Neutral Floor Cleaner

Part #ECO6100838  |  Manufacturer Part #6100838

Size:

2 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neutral pH floor cleaner with low foaming formula; meets the Green Seal™ Standard for Cleaning Products for Industrial and Institutional Use, GS-37
  • Simplifies the cleaning process with a rinse-free formula releases soil without leaving a film or haze; ultra low-foaming formula improves auto scrubber efficiency
  • Cost-effective with concentrated formulations deliver excellent results at a lower end use cost
  • Improves cleaning results with a patent pending formula achieves alkaline cleaner performance on foot traffic soil and is safe on vinyl, stone, rubber, epoxy, porcelain, concrete, linoleum and all finished floors
  • Enhances the User Experience – Pleasant fragrance and exceptional cleaning performance improves worker satisfaction
  • Sustainable solution with ultra-concentrated formula reduces amount of water shipped and Green Seal™(GS-37) certification pending

Documents

Specifications

Application: [Concrete, Granite, Laminate, Limestone, Porcelain, Stone, Tile]

Collection: Quik Fill™

Color Finish: [Clear, Orange]

Size: 2 oz

UL Listed: No