2 L Carpet and Upholstery Prespray Cleaner
Revitalize™ 2 L Carpet and Upholstery Prespray Cleaner
Package Quantity Info:
EA: 1 IP: 1 PT: 174-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Revitalize™
- Color Finish Name:
- Clear, Amber
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Prespray Cleaner
- Size:
- 2 L