Revitalize™ 2.5 gal Defoamer

Part #ECO6195113  |  Item #7484901  |  Manufacturer Part #6195113

Size:

2.5 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Effectively eliminates troublesome foaming in carpet extractor recovery tanks
  • Instant defoaming action improves operational efficiency by reducing need to empty recovery tank
  • Sustainability Benefits: Clean Safely Products meet CARB (California Air Resources Board) VOC (Volatile Organic Compounds) thresholds designed to help reduce air pollution
  • GS1 Registered: 10025469651133
  • Dilution Rate: Ready-to-Use
  • Color: White
  • Odorless

Documents

Specifications

Application: [Grease, Soil]

Collection: Revitalize™

Size: 2.5 gal

Type: Mild Scent

UL Listed: No