1 gal Rinse Additive
This product has been replaced by
Manufacturer Part #6113722
Rinse Dry® 1 gal Rinse Additive
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Effective in all water conditions
- Gentle formula
- Reduces spotting and dry time in high-temp machines for higher efficiency
- Green liquid
- Low foaming
Specifications
- Application:
- Dishwashers
- Collection:
- Rinse Dry®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 1 gal
- Type:
- E10942