1250 mL Antibacterial Clean And Smooth Hand Soap in Clear Blue (Case of 4)
Scrub-Stat™ 1250 mL Antibacterial Clean And Smooth Hand Soap in Clear Blue (Case of 4)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Sanitizing
- Collection:
- Scrub-Stat™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/2 in
- Package Quantity:
- Case of 4
- Product Type:
- Hand Scrub
- Size:
- 1250 mL