540ml Surgical Scrub
Scrub-Stat™ 540ml Surgical Scrub
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exceptional antimicrobial persistence
- Meets surgical hand scrub test method criteria
- Provides proven protection for patients and staff when used as a healthcare personnel hand wash to help reduce bacteria that potentially can cause disease
- For use i Disposacare dispenser
- Contains emollients to protect against irritation, leaving hands feeling soft and mild, promotes hand-washing compliance
- Size: 540 mL
- Fast acting formula rapidly kills transient and resident microorganisms on the skin
- Inhibits bacterial (resident skin flora) re-growth for 6 hours
Specifications
- Application:
- Sanitizing
- Collection:
- Scrub-Stat™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Surgical Scrub
- Size:
- 540 mL