Ecolab
Scrub-Stat™ 750ml Surgical Scrub
Part #E6042750 | Item #7484183 | Manufacturer Part #6042750
$
247.17
per CASE
Size:
750 mLProduct Details
- Scrub stat 2% foam forming solution is a surgical scrub, health care personnel hand wash and a skin wound and general skin cleanser
- It contains 2% chlorhexidine gluconate active ingredient provides long term proven infection prevention and provides a maximum protection for patients and staff
- It has an exceptional antimicrobial persistence for up to 6 hours and helps prevent bacterial growth to help lower nosocomial infections
- It is fact acting in rapidly killing transient and resident microorganisms on the skin
- It contains emollients to protect against irritation, it leaves hands feeling soft and mild, and promotes hand-washing compliance
Documents
Specifications
Application: Sanitizing
Collection: Scrub-Stat™
Color Finish: Yellow
Color Finish Category: Yellows
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Surgical Scrub
Size: 750 mL