Ecolab

Solid Break Plus™ 6 lb. Laundry Detergent Booster

Part #E6116009  |  Manufacturer Part #6116009

Size:

6 lb
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid detergent booster provides an extra punch of higher alkalinity to wash well
  • Use on heavily soiled materials such as table linens, shirts, chef coats, greasy rags, incontinence pads and diapers
  • Solid Break Plus MUST BE USED with Solid Surge Plus NP or Solid Ultra Surge - It CANNOT be used alone
  • Not suitable for home-style top-loading machines
  • Use for washing heavily soiled linens - table linen, shirts, chef coats, greasy rags, incontinence pads and diapers

Documents

Specifications

Collection: Solid Break Plus™

Color Finish: Yellow

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 6 lb

Type: Faint