9 lb. Machine Warewashing Dish Detergent (Case of 4)
Solid Power® XL 9 lb. Machine Warewashing Dish Detergent (Case of 4)
Package Quantity Info:
EA: 1 IP: 1 PT: 54-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- During the wash cycle, Solid Power XL provides a layer of chemical protection that protects glass from the elements in dishwater
- GlassGuard is replenished each wash cycle and rinses away cleanly to provide the best results while protecting against the damaging effects of etching
- Phosphate and phosphorous free
- High activity formula that allows for 50% more washes per capsule
Specifications
- Application:
- Industrial
- Collection:
- Solid Power® XL
- Color:
- Opaque White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Aluminum, Plastic
- Package Quantity:
- Case of 4
- Size:
- 9 lb
- Temperature Range:
- -10 to 50 Deg C