22 oz. Multi-Purpose Prespotter (Case of 4)
Stainblaster™ 22 oz. Multi-Purpose Prespotter (Case of 4)
Package Quantity Info:
EA: 1 IP: 1 PT: 160-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Primary tool for use on the most common stains in Hospitality and Long Term Care settings
- Innovative chemistry and targeted stain-fighting power help eliminate the need for rewash and early linen replacement, optimizing your total operation and saving costs in key areas
- Laundry pre-spotter for most common soils and stains such as food, grease, oil, lipstick and body soil stains
Specifications
- Collection:
- Stainblaster™
- Color Finish Name:
- Off White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Size:
- 22 oz