Ecolab

Sure-Pak™ Neutral Cleaner or Odor Counteractant

Part #ECO6101409  |  Manufacturer Part #6101409

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multi-purpose neutral cleaner with odor counteractants and emulsifying power for daily cleaning and maintenance of all resilient floor surfaces
  • Does not leave a film or haze and does not require rinsing
  • Unique odor counteractant formulation and neutral pH provides a fresh, clean fragrance with a sparkling clean appearance
  • Pre-measured, water soluble packet is designed to ensure correct use dilution - no measuring or dispenser required
  • Multi-purpose cleaner for mop and bucket or autoscrubber use requires no rinsing
  • GS1 Registered: 10025469614091

Documents

Specifications

Application: Airports, Commercial, Grease

Collection: Sure-Pak™

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No