Ecolab

Tri-Star™ 4 gal Laundry Sanitizer and Sour

Part #E6114299  |  Manufacturer Part #6114299

Size:

4 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjusts the pH of the linen, minimizing potential skin irritation
  • Registered for sanitation against specific viruses as listed on label
  • Use to sanitize linens with commercial/industrial washing machines
  • Added during the regular sour operation - Improves productivity by properly conditioning linens for higher speed finishing
  • Colored linens can be sanitized without damaging bleach and high temperatures so linens maintain a fresh, new look longer
  • Combined sanitizer/sour step eliminates multiple cycles and water fills
  • When used as label directions specify, sanitizes linen at temperatures as low as 90°F, allowing for significant energy savings as compared to the 160°F that is normally government mandated

Documents

Specifications

Collection: Tri-Star™

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 4 gal

Type: Acetic Acid