Ecolab

Triplet® 1 oz. Plus Sanitizer

Part #E6117380  |  Manufacturer Part #6117380

Size:

1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Triple-powered formula
  • Contains a detergent, emulsifiers and sequestering agents
  • Effectively cleans and sanitizes soft-serve machines
  • EPA registered
  • Quickly dissolves milkstone and protein buildup
  • Premeasured packets eliminate overuse and spillage

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Triplet®

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 1 oz