4 gal Dishwash Detergent

You last purchased this on
 
Ecolab

Ecotemp™ Ultra Klene™ 4 gal Dishwash Detergent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ecolab

Ecotemp™ Ultra Klene™ 4 gal Dishwash Detergent

  • Fast #
  • Part #E6113326
  • Item #7478978
  • Manufacturer Part #6113326
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exceptional soil cutting formulation for more efficient one pass washing in most water conditions
  • To be used only with Ultra Dry rinse additive and Ultra San sanitizer
  • Detergent for energy-efficient machine warewashing
  • Odorless
  • Liquid with a pH of 13.5
  • Color: Red
  • Not recommended for use on silver, aluminum, or other soft metals
  • Safe for use on Institutional china, glassware, stainless steel, and plastic ware
  • Requires Certification

Specifications

Application:
Dishwashers
CARB OTC LEED Compliant:
No
Collection:
Ecotemp™ Ultra Klene™
Color Finish Name:
Clear, Dark Red
Disposable:
Yes
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Mineral
Material Type:
Sodium Hydroxide
Package Quantity:
Case of 4
Size:
1 gal
Temperature Range:
0 to 50 Deg C