Econtrols Group Damper Terminal

E50500R80CT

Manufacturer Part #: 50500R80CT10

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Actuator Type
Electric
Diameter
10 in
Gauge
24
Installation Type
Side Mount
Length
12 in
Material
Galvanized Steel
Max CFM
655
Power Source
Electric
Temperature Range
-20 to 175 Deg F
Volts
24V

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday