Ecosmart

240V 27kW Electric Water Heater

Part #EECO27  |  Manufacturer Part #ECO 27

Call for Pricing EACH

Volts:

240V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AMP: 112.5

Application: Residential

CARB OTC LEED Compliant: No

Depth: 3-3/4 in

End Connection 1: NPT

Energy Star Compliant: No

GSA Approved: No

Height: 17 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Type: Tankless

Watts: 27

Width: 17 in