1 in. Automatic Whole House Water Filter
Ecowater Systems 1 in. Automatic Whole House Water Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Ecowater Systems
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 35 gpm
- Height:
- 15 in
- Pressure - Maximum:
- 100 psi