14 gpm Chloramine Whole House Filter System

You last purchased this on
 
North Star

North Star Water Filtration 14 gpm Chloramine Whole House Filter System

This product requires certification to purchase.
Brand image
You last purchased this on
 
North Star

North Star Water Filtration 14 gpm Chloramine Whole House Filter System

  • Fast #
  • Part #NNSCCTOSSA
  • Item #4869330
  • Manufacturer Part #7340794
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Chlorine and Chloramine reduction tank filter
  • Reduces chloramines, chlorine taste and odor from city water and reduces some hydrogen sulfide when present
  • Custom fit bypass valve
  • High flow rate: 14 gpm
  • Clean and easy-to-use
  • Large 1" connection
  • System automatically backwashes for extended media life
  • Must periodically rebed the catalytic carbon media
  • Coconut shell, high activity catalytic carbon
  • Multiple parallel units can be used for maximum flow and suitable for most homes
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
270 gph
Cartridge Type:
Catalytic Carbon
Collection:
North Star Water Filtration
Contaminant Removal:
Chlorine, Chloramine
Depth:
10 in
Diameter:
10 in
End Connection 1:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Whole House
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
10 gpm
Height:
58-1/8 in
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Carbon
Material Type:
Fiberglass
Maximum Temperature:
120
Minimum Temperature:
120
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Pressure - Maximum:
125 psi
Temperature Range:
40 - 100 Deg F (5 - 38 Deg C)
Volts:
24V
Weight:
85 lb
Width:
10 in