48-3/4 in. 30 K Grain Ultra Demand Softener
Ecowater Systems 48-3/4 in. 30 K Grain Ultra Demand Softener
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Softens and filters water throughout the home
- Backlit LCD display - easier to read
- Ultra demand water softener - 30,200 grain cabinet model
- Diagnostics: electronic self diagnosis, days in service, total number of regenerations, turbine check and switches check
- Display shows time, hardness, regeneration time, % remaining capacity, current flow, total daily usage and average daily usage
- Efficiency selector - choose either normal or high efficiency mode
- Quick set-up, set the time and hardness and you are done
- Feature patented "Look Ahead" technology for peak performance
- Adjustable backwash setting
- Selectable fixed recharge frequency
-
Lead Law Compliant
Specifications
- Collection:
- Ecowater Systems
- Height:
- 48-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes