ECR International

Evaporator Coil for Air Conditioner and VPRH19 Packaged Heat Pump

Part #E104000179  |  Manufacturer Part #104000179

Brand Model Compatibility:

VPRH19 Packaged Heat Pump
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: [Heat Pump, Air Conditioner]

Brand Model Compatibility: VPRH19 Packaged Heat Pump

Coil Type: Evaporator

Energy Star Compliant: No

Indoor Outdoor: Indoor

Type: E104000179

UL Listed: No