ECR International

Lowboy 4 Tons Oil 1/2 hp 168000 BTU Furnace

Part #O32314563  |  Manufacturer Part #32314563

BTU:

168000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AFUE: 83.40

BTU: 168000

Condensing: No

Configuration: Lowboy

Depth: 51-1/2 in

Energy Star Compliant: No

Flue Size: 6

Height: 41 in

Horsepower: 1/2 hp

MBH: 168

Material: Steel

Max CFM: 1810

Power Source: Oil

Temperature Range: 80 to 90 Deg F

Tonnage: 4 Tons

UL Listed: No

Width: 22 in