Eden EDEN LED 1 LIGHT QUICK CONNECT PENDANT WITH LAYERED DICHROIC GLASS IN CHROME

Part #WQPLED518DICCH  |  Item #7757937  |  Manufacturer Part #QP-LED518-DIC/CH

Type:

WQPLED518DICCH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Socket set includes 72" of wire that can be field cut to desired length. Longer custom lengths may be available, consult the manufacturer.
  • Quick Connect Fixtures and Pendants are not complete systems, and can be used with a monopoint canopy, or any solo rail, flexrail or track system (Sold Separately).
  • Use EN-HQ50AR to install on H-Track, LM-QDP to install on Solorail, HM1-EN50 to install on Flexrail, or QMP/MP canopy to install as a monopoint.
  • Smooth and continuous dimming to 15% with an electronic low voltage (ELV) dimmer.
  • Replaceable LED Module, Power: 4W, Lumens: Up to 330, Color Temp: 3000K, CRI: 85, Rated Life: 30,000 Hours.
  • Standards: UL & cUL Listed Damp Location Listed.

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Eden

Color Finish: Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 2-22/25 in

Indoor Outdoor: Indoor

Length: 5-1/4 in

Lighting Style: Contemporary

Lumens: 330

Lumens per Watt LPW : 83

Material: Aluminum

Number Of Hours: 30000

Number Of Lights: 1

Type: WQPLED518DICCH

UL Listed: Yes

Volts: 120V

Watts: 4

Width: 4-13/100 in