1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

Edenton 1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Edenton 1.75 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SHED8020GCP
  • Item #7515770
  • Manufacturer Part #449762
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower trim package - includes a shower head, shower arm and valve trim
  • Rough-in valve sold separately
  • Shower head features a single spray setting - Full Body
  • Each outlet features a 1.8 gallon per minute flow rate
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Edenton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-1/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Pressure Balancing
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pause Control:
No
Pressure - Maximum:
80 psi
Shower Arm Reach:
7 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
6-3/4 in
cUPC Certified:
Yes