Baretti Universal Scratch-Resistant Safety Glasses with Silver Mirror Lens

Part #WSB117  |  Item #3824595  |  Manufacturer Part #SB117

$ 12.09 EACH

Glasses Lens Color:

Silver Mirror

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating

Specifications

ANSI Specifications: ANSI Z87.1-2015

Clothing Size: Universal

Collection: Baretti

Glasses Frame Color: Black

Glasses Lens Color: Silver Mirror

Material: Plastic

Material Type: Polycarbonate

Product Type: Safety Glasses

Weight: 2/5

Width: 4 in