0 items

Edge Eyewear Dakura Black Frame Safety Glasses

WTSM21

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Blue light filter lens technology for definition and depth perception
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Polarized lens technology for reduced glare

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Dakura
Glasses Frame Color
Black
Glasses Lens Color
Copper
Material
Plastic
Material Type
Polycarbonate
Type
Safety Glasses
Weight
2/5
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday