Safety Glasses with Black Frame & Polarized Silver Mirror Lens

You last purchased this on
 
Edge Eyewear

Brazeau Safety Glasses with Black Frame & Polarized Silver Mirror Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Brazeau Safety Glasses with Black Frame & Polarized Silver Mirror Lens

  • Fast #
  • Part #WTXBG216
  • Item #3775133
  • Manufacturer Part #TXBG216
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Polarized lens technology for reduced glare
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Collection:
Brazeau
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Weight:
2/5 lb
Width:
4 in