Edge Eyewear
Brazeau Smoke Anti-Fog Lens Black Frame Safety Glasses
Part #WXB116K | Item #4255489 | Manufacturer Part #XB116-K
$
16.92
EACH
Glasses Frame Color
Product Details
- Flexible and durable frame
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Lenses are triple-dipped in anti-scratch coating
Specifications
ANSI Specifications: ANSI Z87.1-2015
Collection: Brazeau
Glasses Frame Color: Black
Glasses Lens Color: Smoke
Material: Plastic
Material Type: Polycarbonate
Product Type: Safety Glasses
Weight: 2/5
Width: 4 in