Smoke Lens Polarized White Frame Safety Glasses

You last purchased this on
 
Edge Eyewear

Brazeau Torque Smoke Lens Polarized White Frame Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Brazeau Torque Smoke Lens Polarized White Frame Safety Glasses

  • Fast #
  • Part #WTXB246
  • Item #4417492
  • Manufacturer Part #TXB246
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Polarized lens technology for reduced glare
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2015
Application:
Eye Protection
CE Approved:
No
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Brazeau Torque
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
White
Glasses Lens Color:
Smoke
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
0.4 lb
Width:
4 in