Non-Polarized Safety Glass in Amber

You last purchased this on
 
Edge Eyewear

Dakura Non-Polarized Safety Glass in Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Dakura Non-Polarized Safety Glass in Amber

  • Fast #
  • Part #WSW114
  • Item #1804491
  • Manufacturer Part #SW114
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible and durable frame
  • Blue light filter lens technology for definition and depth perception
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Collection:
Dakura
Glasses Frame Color:
Black
Glasses Lens Color:
Amber
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Weight:
2/5 lb
Width:
4 in