Edge Eyewear

Dakura Safety Glass in Smoke

Part #WSW116VS  |  Manufacturer Part #SW116VS

Glasses Lens Color:

Smoke
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vapor Shield "military grade" anti-fog is the world's first true anti-fog technology
  • Flexible and durable frame
  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant

Specifications

ANSI Specifications: ANSI Z87.1-2015

Collection: Dakura

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate

Type: Safety Glasses

Weight: 2/5

Width: 4 in