Safety Glasses with Black Frame & Smoke Lens

You last purchased this on
 
Edge Eyewear

Dakura Safety Glasses with Black Frame & Smoke Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Dakura Safety Glasses with Black Frame & Smoke Lens

  • Fast #
  • Part #WSW116
  • Item #1422721
  • Manufacturer Part #SW116
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Application:
Eye Protection
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Dakura
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
Black
Glasses Lens Color:
Smoke
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
2/5 lb
Width:
4 in