Dakura Safety Glasses with Camouflage Frame & Smoke Lens

Part #WSW116CF  |  Item #3470137  |  Manufacturer Part #SW116-CF

$ 11.55 EACH

Glasses Lens Color:

Smoke
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses are triple-dipped in anti-scratch coating
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Specifications

ANSI Specifications: ANSI Z87.1-2015

Collection: Dakura

Glasses Frame Color: Camouflage

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Polycarbonate

Type: Safety Glasses

Weight: 2/5

Width: 4 in