Yellow Lens Camouflage Frame Safety Glasses

You last purchased this on
 
Edge Eyewear

Dakura Yellow Lens Camouflage Frame Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Dakura Yellow Lens Camouflage Frame Safety Glasses

  • Fast #
  • Part #WSW112CF
  • Item #3470133
  • Manufacturer Part #SW112-CF
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Blue light filter lens technology for definition and depth perception
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Collection:
Dakura
Glasses Frame Color:
Camouflage
Glasses Lens Color:
Yellow
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Weight:
2/5 lb
Width:
4 in