Delano Safety Glasses with Clear Frame & Clear Lens

Part #WSD111  |  Item #3330560  |  Manufacturer Part #SD111

Call for Pricing EACH
(Pricing is for Clear)

Glasses Lens Color

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Specifications

ANSI Specifications: ANSI Z87.1-2015

Collection: Delano

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate

Weight: 2/5

Width: 4 in