Polarized G-15 Silver Mirror Lens Black Frame Safety Glasses

You last purchased this on
 
Edge Eyewear

Kazbek Polarized G-15 Silver Mirror Lens Black Frame Safety Glasses

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Kazbek Polarized G-15 Silver Mirror Lens Black Frame Safety Glasses

  • Fast #
  • Part #WTSK21G157
  • Item #3470139
  • Manufacturer Part #TSK21-G15-7
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • G-15 lens technology for reduced eyestrain
  • Multi-Fit nosepiece is designed to accommodate a variety of facial and nose bridge structures
  • Polarized lens technology for reduced glare
  • Lenses block 99.9% of UVA, UVB, and UVC rays
  • Flexible and durable frame
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1-2015
Application:
Eye Protection
Clothing Size:
One Size Fits Most
Coating:
Anti-scratch
Collection:
Kazbek
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Gender:
Unisex
Glasses Frame Color:
Black
Glasses Lens Color:
Silver Mirror
Height:
2 in
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Safety Glasses
Reusable:
Yes
Size:
One Size Fits Most
Weight:
2/5 lb
Width:
4 in