Edge Eyewear Kazbek Smoke Lens Black Frame Safety Glasses

WTSK216

Manufacturer Part #: TSK216

Glasses Lens Color

Smoke

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polarized lens technology for reduced glare
  • Flexible and durable frame
  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses are triple-dipped in anti-scratch coating

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1-2015
Collection
Kazbek
Glasses Frame Color
Black
Glasses Lens Color
Smoke
Type
Safety Glasses
Weight
2/5
Width
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday