Edge Eyewear
Kazbek XL Copper Lens Black Frame Safety Glasses
Part #WTSKXL215 | Item #3670115 | Manufacturer Part #TSKXL215
$
32.25
EACH
Glasses Lens Color:
CopperProduct Details
- Polarized lens technology for reduced glare
- Blue light filter lens technology for definition and depth perception
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
- Lenses block 99.9% of UVA, UVB, and UVC rays
- ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
Specifications
ANSI Specifications: ANSI Z87.1-2015
Clothing Size: XL
Collection: Kazbek XL
Glasses Frame Color: Black
Glasses Lens Color: Copper
Material: Plastic
Material Type: Polycarbonate
Type: Safety Glasses
Weight: 2/5
Width: 4 in