Brown Lens Black Frame Safety Glasses
Reclus Brown Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible and durable frame
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Blue light filter lens technology for definition and depth perception
- Lenses are triple-dipped in anti-scratch coating
Specifications
- ANSI:
- ANSI Z87.1-2015
- Collection:
- Reclus
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Copper
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Safety Glasses
- Weight:
- 2/5 lb
- Width:
- 4 in