Edge Eyewear
Reclus Polycarbonate Black Frame Safety Glass with Smoke Lens
Part #WSR136 | Item #7387868 | Manufacturer Part #SR136
$
16.92
EACH
Glasses Lens Color:
SmokeProduct Details
- Flexible and durable frame
- G-15 lens technology for reduced eyestrain
Specifications
ANSI Specifications: ANSI Z87.1 2015
CE Approved: No
Collection: Reclus
Glasses Frame Color: Black
Glasses Lens Color: Smoke
Material: Plastic
Material Type: Polycarbonate
Weight: 0.4
Width: 4 in