Reclus Safety Glasses in Smoke

Part #WSR116CF  |  Item #5174673  |  Manufacturer Part #SR116CF

$ 16.92 EACH

Glasses Lens Color:

Smoke

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flexible and durable frame
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • ANSI/ISEA Z87.1-2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Specifications

ANSI Specifications: ANSI Z87.1-2015

Collection: Reclus

Glasses Frame Color: Black

Glasses Lens Color: Smoke

Material: Plastic

Material Type: Nylon

Weight: 2/5

Width: 4 in