Edge Eyewear
Reclus Safety Glasses with Black and Silver Polarized Lens
Part #WTSR21G157 | Item #4501853 | Manufacturer Part #TSR21-G15-7
$
32.25
EACH
Glasses Lens Color:
Silver MirrorProduct Details
- Polarized lens technology for reduced glare
- G-15 lens technology for reduced eyestrain
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Lenses are triple-dipped in anti-scratch coating
Specifications
ANSI Specifications: ANSI Z87.1 2015
CE Approved: No
Collection: Reclus
Glasses Frame Color: Black
Glasses Lens Color: Silver Mirror
Material: Plastic
Material Type: Polycarbonate
Type: Safety Glasses
Weight: 0.4
Width: 4 in