Snap Back Cord with Nylon Tip in Black

You last purchased this on
 
Edge Eyewear

Snap Back Cord with Nylon Tip in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edge Eyewear

Snap Back Cord with Nylon Tip in Black

  • Fast #
  • Part #W9703
  • Item #3572604
  • Manufacturer Part #9703
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Neoprene tips fit all Edge Eyewear styles
  • Interchangeable lenses
  • Cord with snapback release
  • Lenses are triple-dipped in anti-scratch coating
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Plastic
Material Type:
Nylon, Polypropylene
Product Type:
Accessories
Weight:
1/100 lb
Width:
1/4 in