Sunglass Leash Logo Cord in Black
Sunglass Leash Logo Cord in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nylon tips fit all Edge Eyewear styles
- Lenses block 99.9% of UVA, UVB, and UVC rays
- Adjustable for a tight fit
- Lenses are triple-dipped in anti-scratch coating
Specifications
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Accessories
- Weight:
- 1/100 lb
- Width:
- 1/4 in