Zorge G2 Nylon Black Framed Safety Glass in Smoke and Grey

Part #WDZ116VSG2  |  Item #7579047  |  Manufacturer Part #DZ116VS-G2

$ 16.92 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vapor Shield "military grade" anti-fog is the world's first true anti-fog technology
  • Interchangeable lenses
  • Flexible and durable frame
  • Lenses are triple-dipped in anti-scratch coating
  • ANSI/ISEA Z87.1+2015 & MCEPS GL-PD 10-12 compliant
  • Lenses block 99.9% of UVA, UVB, and UVC rays

Specifications

ANSI Specifications: ANSI Z87.1 2010

CE Approved: No

Coating: Anti-fog

Collection: Zorge G2

Glasses Frame Color: Black

Glasses Lens Color: [Smoke, Grey]

Material: Plastic

Material Type: Nylon

Weight: 0.04

Width: 4 in