1-1/2 in. Socket Weld 6000# Chromoly Cap
1-1/2 in. Socket Weld 6000# Chromoly Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pressure Class:
- 6000#