1 Ton R-410A 12000 Btu/h Room Air Conditioner
1 Ton R-410A 12000 Btu/h Room Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All required tubing and window venting installation kit included
- Includes remote control
- Versatile non-permanent installation for short term or long term use
- 5200 BTU (DOE 2017 Standard) Cooling
- Window size must have a minimum width of 28.5" and maximum width of 56"
- Cools spaces up to 250 Square feet.
- Casters allow portability
Specifications
- AMP:
- 9.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- For Sale in CA
- Dehumidification:
- 90
- Depth:
- 15 in
- EER:
- 10
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Heating Watts:
- 1000
- Height:
- 30-9/10 in
- MBH:
- 12
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 1000 W
- Weight:
- 68 lb
- Width:
- 17-1/10 in