1 Ton R-410A 14000 Btu/h Room Air Conditioner

Part #EAP14003W  |  Item #7078182  |  Manufacturer Part #AP14003W

BTU Cooling Rating:

14000 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile non-permanent installation for short term or long term use
  • All required tubing and window venting installation kit included
  • Includes remote control
  • Casters allow portability
  • Cools spaces up to 400 Square feet.
  • 8900 (DOE 2017 Standard) Cooling
  • Window size must have a minimum width of 26.5" and maximum width of 48.33"

Specifications

AMP: 11.9

Auto Switching Heat Cool : No

BTU Cooling Rating: 14000 Btu/h

CEC Compliant: For Sale in CA

Color Finish Category: Whites

Depth: 15-5/8 in

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Hazardous Duty: No

Height: 30-1/8 in

MBH: 14

Max CFM: 306

Refrigerant: R-410A

Temperature Range: 62 to 88 Deg F

Tonnage: 1 Ton

UL Listed: Yes

Volts: 115V

Watts: 1300

Weight: 72.8

Width: 18-3/8 in